SANDVIK 2P341-1600-MA 1640 PLURA SOLID CARBIDE END MILL 6260128


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P341-1600-MA1640
rubix:260A1120
manufacturer :6260128
brand logo
brand logo
Technical specifications
Diameter16 mm
Total length92 mm
Length of cut32 mm
See all Specifications

Product details : SANDVIK 2P341-1600-MA 1640 PLURA SOLID CARBIDE END MILL 6260128


Technical specifications


Attributes
Diameter16 mm
Total length92 mm
Length of cut32 mm
Number of teeth4
Tail diameter16 mm
Angle of helix41 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 280.25 excl. VAT
/ Each
£ 336.30 incl. VAT
  • Usually arrives within 14 working days