CUTLINE 833142 4VARI CARBIDFLUT ENDMLL STR SHNK SPCL AERCORN RAD OZMXM


4 vari carbide flute end mill - special aero - straight shank - corner radius - ozmx coated

References
giss cutline:833142
rubix:833142
ean:3660338054679
833142
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length84 mm
Length of cut26 mm
See all Specifications

Product details : CUTLINE 833142 4VARI CARBIDFLUT ENDMLL STR SHNK SPCL AERCORN RAD OZMXM


brand logo

Technical specifications


Attributes
Diameter12 mm
Total length84 mm
Length of cut26 mm
Number of teeth4
Tail diameter12 mm
Angle of helix35 °
Type of tailCylindrical
Machining materialTitanium / Nickel
CoatingOZMX
Centre cutYes
Show UNSPSC/ECL@SS
£ 51.35 excl. VAT
/ Each
£ 61.62 incl. VAT
  • Sold out