WALTERPROT MC230-10.0A4B050C-WK40TF SC MILLING CUTTER 8002033
Milling cutter
See technical informationReferences
Walter Prototyp:MC230-10.0A4B050C-WK40TF
Rubix:356A4714
Manufacturer :8002033
EAN:4042446314552

Product details : WALTERPROT MC230-10.0A4B050C-WK40TF SC MILLING CUTTER 8002033
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 10 mm |
| Number of teeth | 4 |
| Length of cut | 22 mm |
| Total length | 72 mm |
| Cutting material | carbide |
| Angle of helix | 38 ° |
| Capacity length | 30 mm |
Show UNSPSC/ECL@SS
£ 88.40 excl. VAT
/ Each
£ 106.08 incl. VAT
- Usually arrives within 14 working days