DORMER S61112.0 DRILL 12.00 MM 6706587


Key-way cutters C611

References
dormer:S61112.0
rubix:2556911
ean:7320760681367
End Mill 12.0mm Dormer norm
brand logo
Technical specifications
Diameter12 mm
Type of tailHA
Tail diameter12 mm
See all Specifications

Product details : DORMER S61112.0 DRILL 12.00 MM 6706587


VHM 2 cutter key-way cutter with short cutting length. Shaft with neck and long extending length. DIN 6335 HA cylindrical shaft. 30° spiral and 20° cutter angle. Polished surface for copper. Copper and brass alloys. Aluminium and aluminium-magnesium alloys. Thermoplastics and duraplastics.

Applications

• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Thermoplastics
• Duraplastics

Technical specifications


Attributes
Diameter12 mm
Type of tailHA
Tail diameter12 mm
Number of teeth2
Total length100 mm
Body materialCarbide
Machining materialCopper, copper and brass alloys, aluminium and aluminium-magnesium alloys, thermoplastics and duraplastics
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 112.70 excl. VAT
/ Each
£ 135.24 incl. VAT
  • Usually arrives within 14 working days