SANDVIK 316-12HM350-12015P1730 SOLID CARBIDE HEADS 7611724
One-piece solid carbide CoroMill 316 high-feed head - EH coupling
See technical informationReferences
Sandvik Coromant:316-12HM350-12015P 1730
Rubix:317A8255
Manufacturer :7611724
EAN:7323223928849

Product details : SANDVIK 316-12HM350-12015P1730 SOLID CARBIDE HEADS 7611724
One-piece solid carbide CoroMill® 316 head for high-feed surfacing
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | round |
| Tail diameter | 11.7 mm |
| Number of teeth | 3 |
| Length of cut | 6.5 mm |
| Total length | 14.5 mm |
| Cutting material | carbide |
| Coating | pvd altin |
| Machining material | alloy steel;stainless steel;cast iron;nickel based super alloy |
Show UNSPSC/ECL@SS
£ 107.67 excl. VAT
/ Each
£ 129.20 incl. VAT
- Usually arrives within 14 working days
