DORMER HSCO-XP SUPER-R CUTTER 20.0 C29520.0


Cutter C295

References
dormer:C29520.0
rubix:1068838
ean:7320760355190
End Mill 20.00 mm DIN 844L
brand logo
Technical specifications
Diameter20 mm
Type of tailWELDON
Tail diameter20 mm
See all Specifications

Product details : DORMER HSCO-XP SUPER-R CUTTER 20.0 C29520.0


HSS-E-PM Extra long finger cutter met weld-on shaft DIN 844L N 30° Super-R coated 4/6-cutter for steel <850 N/mm². Cast iron Titanium- en nickel alloys <900 N/mm² en copper alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Nickel non-alloyed (<200 HB <700 N/mm²)
• Nickel Alloy (<270 HB >900 N/mm ²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter20 mm
Type of tailWELDON
Tail diameter20 mm
Number of teeth4
Length of cut75 mm
Total length141 mm
Body materialHSS
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 181.80 excl. VAT
/ Each
£ 218.16 incl. VAT
  • Usually arrives within 14 working days