SANDVIK 316-12HM450-12015P 1730 COROMILL HEAD 7611725


Solid carbide miller Sandvik Coromant

References
sandvik coromant:316-12HM450-12015P 1730
rubix:261A6757
manufacturer :7611725
ean:7323223928856
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length14.5 mm
Length of cut6.5 mm
See all Specifications

Product details : SANDVIK 316-12HM450-12015P 1730 COROMILL HEAD 7611725


Technical specifications


Attributes
Diameter12 mm
Total length14.5 mm
Length of cut6.5 mm
Number of teeth4
Tail diameter11.7 mm
Type of tailRound
Machining materialAlloy Steel;Stainless Steel;Cast Iron;Nickel Based Super Alloy
CoatingPVD AlTiN
Body materialCarbide
Show UNSPSC/ECL@SS
£ 77.90 excl. VAT
/ Each
£ 93.48 incl. VAT
  • Usually arrives within 14 working days