Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1B230-1800-XA1630 SC MILLING CM PLURA 1 6624522
SANDVIK 1B230-1800-XA1630 SC MILLING CM PLURA 1 6624522
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1B230-1800-XA 1630
rubix:
319A0635
manufacturer :
6624522
Product details
Technical specifications
Product details : SANDVIK 1B230-1800-XA1630 SC MILLING CM PLURA 1 6624522
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
176.67
excl. VAT
/
Each
£
212.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DOR S802HB 4.5MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
WALTERPROT H8015828-12-0.5-36 ADVANCED MILLING CUTTER 5150884
ROEBUCK LDXM018LS LDX TCT HOLE SAW 18MM LONG
CUTLINE 893262 10MM CARBIDE END MILL 4 FLT CUPP S/S
DORMER S90414.0 END MILL 14.00 MM 5983145
SANDVIK 2P232-0700-NAH10F SC MILLING CM PLURA 2 6260088
DORMER P80316.0X6.0 BURR 16.00 MM X 6.00 MM 6814104
DORMER S9445.0 END MILL 5.00 MM 5982915
SANDVIK 2F340-0635-076-SC1745 SC MILLING CM PLURA 2 7419194
GUHRING 03720 004.000 MILLS CARBIDE UNIVERS 9037200040000
MITSUBCARB MPXLRBD0400R020N320 ENDMILL COATED MSTAR 90042856
DORMER S5276.0 6706830
DOR CARB TIALN-X END MILL BN 6.0
DORMER S90212.0 DRILL 12.00 MM 5982999
DORMER S63710.0 6706878