Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-0400-050-SC1745 SC MILLING CM PLURA 2 7419139
SANDVIK 2F340-0400-050-SC1745 SC MILLING CM PLURA 2 7419139
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-0400-050-SC 1745
rubix:
317A8364
manufacturer :
7419139
ean:
7323222411366
Product details
Technical specifications
Product details : SANDVIK 2F340-0400-050-SC1745 SC MILLING CM PLURA 2 7419139
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.72
excl. VAT
/
Each
£
89.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 05735 008.000 END MILL SOLID CARBIDE 8.000MM TYPE N 6527L
SANDVIK 2S342-0800-150CMBM2CM SC MILLING CM PLURA 2 8352836
SANDVIK 2P232-0900-NAH10F SC MILLING CM PLURA 2 6260090
SANDVIK 2F380-1588-228ASD1745 SC MILLING CM PLURA 2 7963648
SANDVIK R215.34C10050-BC22P1640 SC MILLING CM PLURA 2 5742600
CUTLINE 893422 3MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDON
SANDVIK R216.42-10030-AC15G 1700 5963317
SANDVIK 2F340-1600-300CSC1745 SC MILLING CM PLURA 2 7419224
DORMER P815C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814171
DORMER S7154.0 6706628
SANDVIK RA216.23-1250BAK06H 1620 5740191
DORMER CARBIDE MULTI FLUTE 50 DEG END MILL 6.0mm
SANDVIK 1B231-0794-XA1620 SC MILLING CM PLURA 1 6334840
CUTLINE 893286 D.10 R1.5 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
WALTERPROT MC232-10.0W4B150C-WJ30ED SC MILLING CUTTERS PERFORM 7568721