Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTER H302731-1 MILLING CUTTERS 5082176
WALTER H302731-1 MILLING CUTTERS 5082176
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302731-1
rubix:
276A4247
manufacturer :
5082176
ean:
4042446061616
Technical specifications
Diameter
1
mm
Total length
38
mm
Length of cut
3
mm
See all Specifications
Product details
Technical specifications
Product details : WALTER H302731-1 MILLING CUTTERS 5082176
Technical specifications
Attributes
Diameter
1
mm
Total length
38
mm
Length of cut
3
mm
Tail diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.78
excl. VAT
/
Each
£
57.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2S440-1270-152-SD1725 SC MILLING CM PLURA 2 7858295
MITSUBCARB MPXLRBD0040R005N040 ENDMILL COATED MSTAR 90042798
SANDVIK 326R06-B2502006-CH 1025 6010077
SANDVIK R216.33-10040-AC22UH10F SC MILLING CM PLURA 2 5743179
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES WELDON SHANK MM 16 862736
SANDVIK 326R06-B15050VM-TH 1025 326 SOLID CARBIDE END MILL 6010076
SANDVIK R216.42-00830-EC08G1700 SC MILLING CM PLURA 2 5963281
WALTERPROT H302211-16 MILLING CUTTERS SOLID CARBIDE 5081969
SANDVIK 2P232-1600-NAH10F SC MILLING CM PLURA 2 6260080
SANDVIK R216.42-08030-AC16G1610 SC MILLING CM PLURA 2 5743476
SANDVIK RA216.24-1630DAK04G 1610 5739466
ROEBUCK CH114 VARI PITCH HOLE SAW 114MM
SANDVIK 1K333-0480-XA 1730 DURA SOLID CARBIDE END MILL 8213458
CUTLINE 2 FLUTE CARBIDE END MILL STD STR SHANK ALUMINIUM MM 4 843380
R2162525-SVIK T-MAX DRILL.