References
Sandvik Coromant:316-12SM450C12030P 1730
Rubix:286A9665
Manufacturer :7611741
EAN:7323223929013

Product details : SANDVIK 316-12SM450C12030P 1730 7611741
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | round |
| Tail diameter | 11.7 mm |
| Number of teeth | 4 |
| Length of cut | 7.5 mm |
| Total length | 14.5 mm |
| Cutting material | carbide |
| Coating | pvd altin |
| Machining material | alloy steel;stainless steel;cast iron;nickel based super alloy |
Show UNSPSC/ECL@SS
£ 129.20 excl. VAT
/ Each
£ 155.04 incl. VAT
- Usually arrives within 14 working days
