SANDVIK 1P340-1800-XB1640 SC MILLING CM PLURA 1 6259866


Solid carbide miller Sandvik Coromant

References
sandvik coromant:1P340-1800-XB1640
rubix:318A9338
manufacturer :6259866
brand logo
brand logo
Technical specifications
Diameter18 mm
Total length92 mm
Length of cut32 mm
See all Specifications

Product details : SANDVIK 1P340-1800-XB1640 SC MILLING CM PLURA 1 6259866


Technical specifications


Attributes
Diameter18 mm
Total length92 mm
Length of cut32 mm
Number of teeth4
Tail diameter18 mm
Angle of helix37 °
Type of tailWELDON
Show UNSPSC/ECL@SS
£ 192.67 excl. VAT
/ Each
£ 231.20 incl. VAT
  • Usually arrives within 14 working days