• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,044)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Solid end mills(4,383)
  • Smooth-bore millers(13)
  • Tool tip millers(4,842)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
ROEBUCK LDXM040LS LDX TCT HOLE SAW 40MM LONG

ROEBUCK LDXM040LS LDX TCT HOLE SAW 40MM LONG

Hole saw

See technical information
References
Unbranded:LDXM040LS
Rubix:1330187
brand logo
brand logo
Technical specifications
Diameter40 mm

Product details : ROEBUCK LDXM040LS LDX TCT HOLE SAW 40MM LONG


Long series

Technical specifications


Attributes
Diameter40 mm
Show UNSPSC/ECL@SS
£ 77.39 excl. VAT
/ Each
£ 92.87 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R215.36-12060-AC26L1620 SC MILLING CM PLURA 2 5742803WALTER H8E01118-E16-16 CONEFIT MILLING CUTTERS SOLID CARBIDE 5927035WALTERPROT H8015828-8-0.5-29 ADVANCED MILLING CUTTER 5150872DORMER S6118.0 DRILL 8.00 MM 6706585DORMER S2264.0 END MILL 4.00 MM 6706781CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 3 863103DORMER HSCO TICN CUTTER 30.0 C42830.0SANDVIK 2S342-1000-200-PBP2BM SC MILLING CM PLURA 2 8351893"PRESTO 31131-516-38 5/16""x3/8"" HSS BS122/4 SCREW SHANK L/S SLOTDRILL"CUTLINE 893411 3MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/SSANDVIK 2P232-1400-NAH10F SC MILLING CM PLURA 2 6260079SANDVIK R216.24-05030BAJ05G1610 SC MILLING CM PLURA 2 5742880SANDVIK R215.34C06040-DS07K1640 SC MILLING CM PLURA 2 5742656DORMER C2473.0 END MILL 3.00 MM 5984880DORMER S813HB14.0 DRILL 14.00 MM 5983516
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap