SANDVIK 316-12BM210-12060G 1730 7611712


Solid carbide miller Sandvik Coromant

References
sandvik coromant:316-12BM210-12060G 1730
rubix:286A9837
manufacturer :7611712
ean:7323223928726
brand logo
brand logo
Technical specifications
Diameter12 mm
Length of cut14 mm
Number of teeth2
See all Specifications

Product details : SANDVIK 316-12BM210-12060G 1730 7611712


Technical specifications


Attributes
Diameter12 mm
Length of cut14 mm
Number of teeth2
Tail diameter11.7 mm
Type of tailThread
Machining materialSteel;Stainless Steel;Cast Iron;Special Alloys
CoatingPVD AlTiN
Body materialCarbide
Show UNSPSC/ECL@SS
£ 74.69 excl. VAT
/ Each
£ 89.63 incl. VAT
  • Usually arrives within 14 working days