Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-2000-635CMBM2CM SC MILLING CM PLURA 2 8353060
SANDVIK 2S342-2000-635CMBM2CM SC MILLING CM PLURA 2 8353060
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-2000-635CMB M2CM
rubix:
318A0546
manufacturer :
8353060
ean:
7323227199665
Product details
Technical specifications
Product details : SANDVIK 2S342-2000-635CMBM2CM SC MILLING CM PLURA 2 8353060
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
474.83
excl. VAT
/
Each
£
569.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K334-2000-400-XD 1730 DURA SOLID CARBIDE END MILL 8213507
SANDVIK 2F340-1200-200CSC1745 SC MILLING CM PLURA 2 7419222
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM12 862675
CUTLINE VARICUT 16MM CARBIDE UNEQUAL HELIX ENDMILL SQ END CNR CHAMFER
DORMER P803C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814109
DORMER S62910.0 DRILL 10.00 MM 6706535
WALTERPROT MC230-10.0A4B050C-WK40TF SC MILLING CUTTER 8002033
DORMER S814HB8.0 END MILL 8.00 MM 5983635
SANDVIK 1K233-0500-100-NA H10F DURA SOLID CARBIDE END MILL 8386823
CUTLINE UK-OEMSCBN204 OEMSCBN204 4MM CARBIDE 2FL B/NOSED ALCRN
SANDVIK R2163412050BC26P1640 COROMILL
SANDVIK 2P342-0200-PAP2BM SC MILLING CM PLURA 2 8351816
SANDVIK 1K365-0800-200-XD 1730 DURA SOLID CARBIDE END MILL 8213596
SANDVIK 1B240-0700-XA1630 SC MILLING CM PLURA 1 6259471
DORMER S52610.0 6706793