Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-1200-300-SC1745 SC MILLING CM PLURA 2 7419171
SANDVIK 2F340-1200-300-SC1745 SC MILLING CM PLURA 2 7419171
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-1200-300-SC 1745
rubix:
319A5564
manufacturer :
7419171
ean:
7323222411489
Product details
Technical specifications
Product details : SANDVIK 2F340-1200-300-SC1745 SC MILLING CM PLURA 2 7419171
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
178.75
excl. VAT
/
Each
£
214.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.42-10030-AC15G 1700 5963317
SANDVIK 1K365-1200-200-XD 1730 DURA SOLID CARBIDE END MILL 8213601
SANDVIK R216.33-06040-AC13UH10F SC MILLING CM PLURA 2 5743340
DORMER S812HB3.0 DRILL 3.00 MM 5983571
CUTLINE 893227 3MM CARBIDE END MILL 2FLT CUPP WELDON
SANDVIK 1B232-1905-XA1620 SC MILLING CM PLURA 1 7045771
SANDVIK 1P240-2500-XA 1630 6259722
DORMER S991SET944 TIAIN CARBIDE CUTTER SET 4 FLUTE
CUTLINE 893374 10MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
DORMER S812HB9.0 DRILL 9.00 MM 5983598
DORMER S902 SOLID CARBIDE MC-X END MILL 20.0MM
SANDVIK 1K223-2000-200-NH H10F DURA SOLID CARBIDE END MILL 8412618
DORMER S94416.0 END MILL 16.00 MM 5982876
SANDVIK 1P251-0500-XA1630 SC MILLING CM PLURA 1 6259795
DORMER S5233.0XR0.3XD3 6706726