Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1B232-1905-XA1620 SC MILLING CM PLURA 1 7045771
SANDVIK 1B232-1905-XA1620 SC MILLING CM PLURA 1 7045771
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1B232-1905-XA 1620
rubix:
318A7656
manufacturer :
7045771
ean:
7323221046651
Product details
Technical specifications
Product details : SANDVIK 1B232-1905-XA1620 SC MILLING CM PLURA 1 7045771
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
209.33
excl. VAT
/
Each
£
251.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S803HB9.7 DRILL 9.70 MM 5982574
CUTLINE VARICUT 10MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DORMER P8018.0X6.0 BURR 8.00 MM X 6.00 MM 6814049
SANDVIK 1K334-0200-020-XC 1730 DURA SOLID CARBIDE END MILL 8213478
SANDVIK 2S340-2000-200-MA1640 SC MILLING CM PLURA 2 6260152
MITSUBCARB MPXLRBD0100R005N100 ENDMILL COATED MSTAR 90042809
SANDVIK R216.34-20050-AK38H 1620 5743421
DORMER S803HA4.5 DRILL 4.50 MM 5983410
SANDVIK R216.34-14050-AK26P1620 SC MILLING CM PLURA 2 5743391
MITSUBCARB MPXLRBD0150R030N060 ENDMILL COATED MSTAR 90043381
SANDVIK 1K334-0500-100-XC 1730 DURA SOLID CARBIDE END MILL 8213485
SANDVIK R216.53-08040RAL15G1630 SC MILLING CM PLURA 2 5743591
SANDVIK 1P220-1905-XA1630 SC MILLING CM PLURA 1 7045778
SANDVIK R216.34-12050-AK26H1620 SC MILLING CM PLURA 2 5743341
SANDVIK 1P231-1400-XA1630 SC MILLING CM PLURA 1 6259682