DORMER S94416.0 END MILL 16.00 MM 5982876


Solid carbide miller Dormer

References
dormer:S94416.0
rubix:257A1453
ean:7320760040331
End Mill 16.00 mm
brand logo
Technical specifications
Diameter16 mm
Total length92 mm
Length of cut32 mm
See all Specifications

Product details : DORMER S94416.0 END MILL 16.00 MM 5982876


Technical specifications


Attributes
Diameter16 mm
Total length92 mm
Length of cut32 mm
Number of teeth4
Tail diameter16 mm
Type of tailHA
Body materialCarbide
Show UNSPSC/ECL@SS
£ 120.40 excl. VAT
/ Each
£ 144.48 incl. VAT
  • Usually arrives within 14 working days