Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-1000-200CSC1745 SC MILLING CM PLURA 2 7440786
SANDVIK 2F340-1000-200CSC1745 SC MILLING CM PLURA 2 7440786
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-1000-200CSC 1745
rubix:
319A6850
manufacturer :
7440786
ean:
7323223167255
Product details
Technical specifications
Product details : SANDVIK 2F340-1000-200CSC1745 SC MILLING CM PLURA 2 7440786
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
165.00
excl. VAT
/
Each
£
198.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.42-00330-GC03G1700 SC MILLING CM PLURA 2 5963263
SANDVIK R216.24-06050CAK13H 1620 5742896
SANDVIK R216.25-25050GCL54P 1620 5847790
SANDVIK 1K337-1200-100-XD 1730 DURA SOLID CARBIDE END MILL 8213626
SANDVIK R2163414050BC26P1640 COROMILL
WALTERPROT H8015828-12-0.5-36 ADVANCED MILLING CUTTER 5150884
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 4 862694
MITSUBCARB MPXLRBD0150R030N120 ENDMILL COATED MSTAR 90042823
DORMER S62920.0 DRILL 20.00 MM 6706538
ISCAR EC-E5L 08-20C08CF63 IC900 8MM 5 FLUTE FINIDHING END MI
CUTLINE UK-OEMSCBN208 OEMSCBN208 8MM CARBIDE 2FL B/NOSED ALCRN
CUTLINE UK-OEMSC401 OEMSC401 1MM CARBIDE 4FL END MILL ALCRN
CUTLINE 893278 D.4 R0.5 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGH
SANDVIK 2F341-0800-100-SC1710 SC MILLING CM PLURA 2 7419253
SANDVIK R216.33-16030-BS16K1640 SC MILLING CM PLURA 2 5743208