SANDVIK R2163414050BC26P1640 COROMILL


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.34-14050-BC26P1640
rubix:1047355
manufacturer :5743285
brand logo
brand logo
Technical specifications
Diameter14 mm
Total length83 mm
Length of cut26 mm
See all Specifications

Product details : SANDVIK R2163414050BC26P1640 COROMILL


Technical specifications


Attributes
Diameter14 mm
Total length83 mm
Length of cut26 mm
Number of teeth4
Tail diameter14 mm
Angle of helix50 °
Type of tailWELDON
Show UNSPSC/ECL@SS
£ 218.17 excl. VAT
/ Each
£ 261.80 incl. VAT
  • Usually arrives within 14 working days