Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P240-0953-XA1630 SC MILLING CM PLURA 1 7045751
SANDVIK 1P240-0953-XA1630 SC MILLING CM PLURA 1 7045751
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P240-0953-XA 1630
rubix:
317A7248
manufacturer :
7045751
ean:
7323221046453
Product details
Technical specifications
Product details : SANDVIK 1P240-0953-XA1630 SC MILLING CM PLURA 1 7045751
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.27
excl. VAT
/
Each
£
72.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 316-12SM210-12008P1730 SOLID CARBIDE HEADS 7611728
SANDVIK 2S342-0953-152CMBM2CM SC MILLING CM PLURA 2 8352880
CUTLINE 893399 2MM CARBIDE END MILL FOR ALUMINIUM 2FLT WELDON
SANDVIK R216.42-12030-AS18G1700 SC MILLING CM PLURA 2 5963320
SANDVIK 1P222-0476-XA1630 SC MILLING CM PLURA 1 7045741
CUTLINE 893441 D.8 R2.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STRA
CUTLINE 3 FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM MM 20 843417
SANDVIK R2163412050AK26P1630 COROMILL
SANDVIK R216.24-10050BCC22P 1620 PLURA SOLID CARBIDE END MILL 5742958
WALTERPROT H8015828-10-0.3-35 ADVANCED MILLING CUTTER 5150877
SANDVIK R216.42-08030-AP08G1620 SC MILLING CM PLURA 2 5743463
DORMER S2295.0XD5 DRILL 5.00 MM X 5.0 MM 6706522
SANDVIK 1P251-0400-XA 1630 PLURA SOLID CARBIDE END MILL 6259794
CUTLINE 855675 3 FLUT CARBID END MILL STD SER WELDON SHNK ALUMINIUM MM
DOR S813HA 16.0MM 3FLT SHRT LTH SPECTRUM ALN CTD