Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P222-0476-XA1630 SC MILLING CM PLURA 1 7045741
SANDVIK 1P222-0476-XA1630 SC MILLING CM PLURA 1 7045741
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P222-0476-XA 1630
rubix:
318A2223
manufacturer :
7045741
ean:
7323221046354
Product details
Technical specifications
Product details : SANDVIK 1P222-0476-XA1630 SC MILLING CM PLURA 1 7045741
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.40
excl. VAT
/
Each
£
38.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K354-1200-100-XD 1730 DURA SOLID CARBIDE END MILL 8213531
SANDVIK 2F341-1600-250-SC 1710 PLURA SOLID CARBIDE END MILL 7419262
SANDVIK 2P212-0050-PC1620 SC MILLING CM PLURA 2 6260062
SANDVIK 1K233-1000-300-NB H10F DURA SOLID CARBIDE END MILL 8386843
CUTLINE 855682 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
CUTLINE 893329 20MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/S
SANDVIK 1K233-1600-300-NB H10F DURA SOLID CARBIDE END MILL 8386853
ROEBUCK CH29 VARI PITCH HOLE SAW 29MM
DORMER S26212.0XR3.0 6706949
SANDVIK 1P360-0953-XA1620 SC MILLING CM PLURA 1 7045765
SANDVIK 316-12HM450C12015P 1730 SOLID CARBIDE HEAD 7611726
WALTERPROT MC232.19.1W2D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353843
SANDVIK 316-16SM450-16030P 1730 7611766
SANDVIK 2S342-1270-038CMBM2CM SC MILLING CM PLURA 2 8352971
DORMER P8416.0X6.0 BURR 6.00 MM X 6.00 MM 6814214