SANDVIK 316-12SM210-12008P1730 SOLID CARBIDE HEADS 7611728


Solid carbide miller Sandvik Coromant

References
sandvik coromant:316-12SM210-12008P 1730
rubix:318A1032
manufacturer :7611728
ean:7323223928887
brand logo
brand logo
Technical specifications
Diameter12 mm
Length of cut14 mm
Number of teeth2
See all Specifications

Product details : SANDVIK 316-12SM210-12008P1730 SOLID CARBIDE HEADS 7611728


Technical specifications


Attributes
Diameter12 mm
Length of cut14 mm
Number of teeth2
Tail diameter11.7 mm
Type of tailThread
Machining materialSteel;Stainless Steel;Cast Iron;Special Alloys
CoatingPVD AlTiN
Body materialCarbide
Show UNSPSC/ECL@SS
£ 65.05 excl. VAT
/ Each
£ 78.06 incl. VAT
  • Usually arrives within 14 working days