Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H8015828-10-0.3-35 ADVANCED MILLING CUTTER 5150877
WALTERPROT H8015828-10-0.3-35 ADVANCED MILLING CUTTER 5150877
Solid carbide miller Walter Prototyp
References
walter prototyp:
H8015828-10-0.3-35
rubix:
355A7891
manufacturer :
5150877
ean:
4042446143749
Product details
Technical specifications
Product details : WALTERPROT H8015828-10-0.3-35 ADVANCED MILLING CUTTER 5150877
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
205.37
excl. VAT
/
Each
£
246.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 893361 3MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/S
CUTLINE 893333 5MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
CUTLINE 893418 16MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 4 862682
DORMER S5293.0XD3 6706502
DORMER S2605.0 END MILL 5.00 MM 6706915
DORMER P83112.7X6.0 BURR 12.70 MM X 6.00 MM 6814204
CUTLINE UK-OEMSC301 OEMSC301 1MM CARBIDE 3FL SLOT DRILL ALCRN
SANDVIK 1B231-0238-XA1620 SC MILLING CM PLURA 1 6334787
CUTLINE 862915 4 VARI FLUT CARBID END MILL SHRT SER WELDON SHNK OZDY M
SANDVIK 1P250-0953-XA1630 SC MILLING CM PLURA 1 7045804
SANDVIK 2P342-0400-PA1730 SC MILLING CM PLURA 2 6732487
SANDVIK R216.24-10050CCC22P 1620 5742960
DORMER S22612.0 END MILL 12.00 MM 6706785
SANDVIK 1K233-2500-300-NB H10F DURA SOLID CARBIDE END MILL 8386863