Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-2500-400-SC1745 SC MILLING CM PLURA 2 7419180
SANDVIK 2F340-2500-400-SC1745 SC MILLING CM PLURA 2 7419180
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-2500-400-SC 1745
rubix:
317A9184
manufacturer :
7419180
ean:
7323222411571
Product details
Technical specifications
Product details : SANDVIK 2F340-2500-400-SC1745 SC MILLING CM PLURA 2 7419180
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
546.33
excl. VAT
/
Each
£
655.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1P231-1400-XA1630 SC MILLING CM PLURA 1 6259682
ISCAR ECR-B4M 08-16C08-63 IC900 8MM 4 FLUTE ROUGHER END MIL
DORMER S6121.5 6706606
CUTLINE 893225 20MM CARBIDE END MILL 2FLT CUPP S/S
SANDVIK RA216.24-3250DAK16H1620 SC MILLING CM PLURA 2 5739985
DORMER S814HA5.0 END MILL 5.00 MM 5983591
SANDVIK R216.42-16030-AK32G1610 SC MILLING CM PLURA 2 5743536
SANDVIK R216.24-10050CCK22P 1620 SOLID CARBIDE END MILL 5742964
SANDVIK 2P340-1600-PA 1630 6260094
SANDVIK R216.24-06050CCC13P 1620 5742913
CUTLINE 893306 D.8 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
DORMER S2264.0 END MILL 4.00 MM 6706781
SANDVIK 2F340-1270-228-SC1745 SC MILLING CM PLURA 2 7419201
CUTLINE 862869 2FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM ZIRKO
CUTLINE 832306 4VARI CARBIDFLUT ENDMLL STR SHNK SPCL AERCORN RAD OZMXM