Solid carbide miller Sandvik Coromant
Diameter | 14 mm |
---|---|
Total length | 83 mm |
Length of cut | 22 mm |
Diameter | 14 mm |
---|---|
Total length | 83 mm |
Length of cut | 22 mm |
Number of teeth | 3 |
Tail diameter | 14 mm |
Angle of helix | 30 ° |
Type of tail | Cylindrical |
Usually arrives within 14 working days