SANDVIK R2162408030CAJ08G1610 COROMILL


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-08030CAJ08G1610
rubix:1046959
manufacturer :5742928
ean:11527121
brand logo
brand logo
Technical specifications
Diameter8 mm
Total length80 mm
Length of cut8 mm
See all Specifications

Product details : SANDVIK R2162408030CAJ08G1610 COROMILL


Technical specifications


Attributes
Diameter8 mm
Total length80 mm
Length of cut8 mm
Number of teeth4
Tail diameter8 mm
Angle of helix30 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 110.00 excl. VAT
/ Each
£ 132.00 incl. VAT
  • Usually arrives within 14 working days