Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7615.0 END MILL 5.00 MM 6706998
DORMER S7615.0 END MILL 5.00 MM 6706998
Solid carbide miller Dormer
References
dormer:
S7615.0
rubix:
2556980
ean:
7320760685471
Technical specifications
Diameter
5
mm
Total length
57
mm
Length of cut
13
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7615.0 END MILL 5.00 MM 6706998
Technical specifications
Attributes
Diameter
5
mm
Total length
57
mm
Length of cut
13
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.81
excl. VAT
/
Each
£
48.97
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S50110.0 DRILL 10.00 MM 5983122
SANDVIK 2P460-1588-NA1630 SC MILLING CM PLURA 2 6255707
ROEBUCK GO52 GRIT EDGED HOLE SAW 83MM
SANDVIK 1K333-0100-XA 1730 DURA SOLID CARBIDE END MILL 8213448
CUTLINE 893435 D.8 BALL NOSE CARBIDE END MILL FOR ALU - 2 FLUTES STRAI
SANDVIK 2F342-1600-100-PDP2BM SC MILLING CM PLURA 2 8351785
DORMER S71418.0 DRILL 18.00 MM 6706625
MITSUBCARB MPXLRBD0050R005N030 ENDMILL COATED MSTAR 90042800
SANDVIK 316-10SM450-10005P 1730 316 SOLID CARBIDE HEAD 7611699
MITSUBCARB MPXLRBD0200R030N240 ENDMILL COATED MSTAR 90043385
SANDVIK RA216.24-3250DAK24P1620 SC MILLING CM PLURA 2 5739988
SANDVIK 2P120-0300-NCH10F SC MILLING CM PLURA 2 6259985
WALTERPROT MC232-08.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022536
SANDVIK R216.42-00330-EC03G 1700 5963261
SANDVIK R215.3C-12030-AC26H1610 SC MILLING CM PLURA 2 5742632