Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-1270-304-SC1745 SC MILLING CM PLURA 2 7419202
SANDVIK 2F340-1270-304-SC1745 SC MILLING CM PLURA 2 7419202
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-1270-304-SC 1745
rubix:
319A5574
manufacturer :
7419202
ean:
7323222411793
Product details
Technical specifications
Product details : SANDVIK 2F340-1270-304-SC1745 SC MILLING CM PLURA 2 7419202
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
178.75
excl. VAT
/
Each
£
214.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2F380-0600-100ASD1745 SC MILLING CM PLURA 2 7963597
SANDVIK R216.24-12030DAI12G1610 SC MILLING CM PLURA 2 5742956
SANDVIK 1K354-1000-100-XD 1730 DURA SOLID CARBIDE END MILL 8213529
DOR S804HA 16.0MM 4FLT EX/SL SPECTRUM ALN CTD
SANDVIK 1B230-0800-XA 1630 6259432
SANDVIK 1P231-1400-XA1630 SC MILLING CM PLURA 1 6259682
DORMER S53312.0 6706550
SANDVIK 1P221-0380-XA1630 SC MILLING CM PLURA 1 6259567
DORMER P81912.7X6.0 COUNTERSINK 12.70 MM X 6.00 MM 6814180
SANDVIK RA216.42-1230-AK06G1610 SC MILLING CM PLURA 2 5739660
CUTLINE 893239 5MM CARBIDE END MILL 3 FLT CUPP S/S
SANDVIK 2F440-1200-050ASD1725 SC MILLING CM PLURA 2 7858278
SANDVIK R216.24-10050FCK22P1620 SC MILLING CM PLURA 2 5742938
WALTERPROT H8005828-3-0.3 ADVANCED MILLING CUTTER 5150811
SANDVIK 316-10CM400-10045G1730 SOLID CARBIDE HEADS 7611646