Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F440-0953-228ASD1725 SC MILLING CM PLURA 2 7858311
SANDVIK 2F440-0953-228ASD1725 SC MILLING CM PLURA 2 7858311
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F440-0953-228ASD 1725
rubix:
319A5315
manufacturer :
7858311
ean:
7323225032049
Product details
Technical specifications
Product details : SANDVIK 2F440-0953-228ASD1725 SC MILLING CM PLURA 2 7858311
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
183.33
excl. VAT
/
Each
£
220.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER P80712.7X6.0 BURR 12.70 MM X 6.00 MM 6814128
ROEBUCK GO54 GRIT EDGED HOLE SAW 86MM
SANDVIK 1K357-2000-300-XD 1730 DURA SOLID CARBIDE END MILL 8213657
DORMER S814HB6.0 END MILL 6.00 MM 5983630
SANDVIK 1K223-1200-100-NH H10F DURA SOLID CARBIDE END MILL 8412608
SANDVIK 2F340-1200-100CSC1745 SC MILLING CM PLURA 2 7419221
CUTLINE 893299 D.3 R0.2 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
SANDVIK R216.42-00430-EC04G1700 SC MILLING CM PLURA 2 5963266
DORMER S5233.0XR0.5XD6 6706730
SANDVIK 2P460-1270-OAO10M SC MILLING CM PLURA 2 7254415
ROEBUCK CH60 VARI PITCH HOLE SAW 60MM
CUTLINE VARICUT 12MM CARBIDE UNEQUAL HELIX ENDMILL SQ END CNR CHAMFER
SANDVIK 1P220-0476-XA1630 SC MILLING CM PLURA 1 7045773
SANDVIK R216.22-10030DAI10G1610 SC MILLING CM PLURA 2 5743025
DORMER S2335.0 6706559