CUTLINE VARICUT 12MM CARBIDE UNEQUAL HELIX ENDMILL SQ END CNR CHAMFER


High Performance Unequal Helix End Mills

References
giss cutline:UK-RBX-VC12000
rubix:226A5459
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length83 mm
Length of cut26 mm
See all Specifications

Product details : CUTLINE VARICUT 12MM CARBIDE UNEQUAL HELIX ENDMILL SQ END CNR CHAMFER


High Performance Unequal Helix End Mills with Variable lead geometry capable of machining all materials with the specific focus application area been exotic and difficult to cut materials.

Strengths

Multilayer coating for high Speed machining or dry cutting.

Applications

Machining all materials.

Technical specifications


Attributes
Diameter12 mm
Total length83 mm
Length of cut26 mm
Tail diameter12 mm
Type of tailPlain
Show UNSPSC/ECL@SS
£ 50.34 excl. VAT
/ Each
£ 60.41 incl. VAT
  • In stock: Next day delivery