Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P220-0318-XA1630 SC MILLING CM PLURA 1 7045772
SANDVIK 1P220-0318-XA1630 SC MILLING CM PLURA 1 7045772
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P220-0318-XA 1630
rubix:
318A3018
manufacturer :
7045772
ean:
7323221046668
Product details
Technical specifications
Product details : SANDVIK 1P220-0318-XA1630 SC MILLING CM PLURA 1 7045772
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.13
excl. VAT
/
Each
£
34.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S52712.0 6706833
SANDVIK 2S342-1270-038-PBP2BM SC MILLING CM PLURA 2 8351914
DORMER S803HB11.7 DRILL 11.70 MM 5982519
DORMER S2603.0 END MILL 3.00 MM 6706913
SANDVIK 2P460-1000-NA1630 SC MILLING CM PLURA 2 6255720
SANDVIK 1K334-2000-200-XD 1730 DURA SOLID CARBIDE END MILL 8213505
SANDVIK 2B320-0600-NGH10F SC MILLING CM PLURA 2 6261144
DORMER S9042.5 END MILL 2.50 MM 5983162
SANDVIK 1K223-1600-050-NH H10F DURA SOLID CARBIDE END MILL 8412611
CUTLINE 893280 D.6 R0.5 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGH
WALTERPROT MC232-03.5A4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022556
DORMER S2333.0XD6 6706556
CUTLINE 893390 4MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
SANDVIK 1B240-1600-XA 1630 6259465
SANDVIK 1K333-0550-XA 1730 DURA SOLID CARBIDE END MILL 8213460