Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-1270-038-PBP2BM SC MILLING CM PLURA 2 8351914
SANDVIK 2S342-1270-038-PBP2BM SC MILLING CM PLURA 2 8351914
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-1270-038-PB P2BM
rubix:
319A6735
manufacturer :
8351914
ean:
7323227194127
Product details
Technical specifications
Product details : SANDVIK 2S342-1270-038-PBP2BM SC MILLING CM PLURA 2 8351914
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
165.92
excl. VAT
/
Each
£
199.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1P230-0350-XA1630 SC MILLING CM PLURA 1 6259640
CUTLINE 893368 20MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/S
SANDVIK R215.36-10050-AC22H1610 SC MILLING CM PLURA 2 5742789
CUTLINE 893253 12MM CARBIDE END MILL 3 FLT CUPP WELDON
SANDVIK R216.42-02030-FC20G1700 SC MILLING CM PLURA 2 5963297
DORMER S26210.0XR2.0 6706943
SANDVIK 2S340-1200-300-MA1640 SC MILLING CM PLURA 2 6260172
CUTLINE 893414 6MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S
WALTERPROT H8015828-8-1.0-29 ADVANCED MILLING CUTTER 5150874
WALTER H4129318-4 MILLING CUTTERS 5083115
WALTERPROT H311801-3 MILLING CUTTERS SOLID CARBIDE 5082564
CUTLINE 893238 4MM CARBIDE END MILL 3 FLT CUPP S/S
DORMER S76312.0XR2.0 END MILL 12.00 MM X 2.0 MM 6706857
SANDVIK 2P230-0800-NAH10F SC MILLING CM PLURA 2 6260070
ROEBUCK CH38 VARI PITCH HOLE SAW 38MM