Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S9042.5 END MILL 2.50 MM 5983162
DORMER S9042.5 END MILL 2.50 MM 5983162
Solid carbide miller Dormer
References
dormer:
S9042.5
rubix:
2024834
ean:
7320760133132
Technical specifications
Diameter
2.5
mm
Total length
38
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S9042.5 END MILL 2.50 MM 5983162
Technical specifications
Attributes
Diameter
2.5
mm
Total length
38
mm
Length of cut
9
mm
Number of teeth
4
Tail diameter
3
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.58
excl. VAT
/
Each
£
24.70
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
MITSUBCARB MPXLRBD0030R005N010 ENDMILL COATED MSTAR 90042795
DORMER P8239.6X6.0 BURR 9.60 MM X 6.00 MM 6814193
SANDVIK R216.42-04030-AI04G1620 SC MILLING CM PLURA 2 5743504
SANDVIK R216.42-04030-AK05G 1620 5743507
DORMER S23310.0 DRILL 10.00 MM 6706562
SANDVIK 2F340-2500-400CSC1745 SC MILLING CM PLURA 2 7419226
SANDVIK R216.42-00430-JC04G1700 SC MILLING CM PLURA 2 5963271
MITSUBCARB MPXLRBD0400R050N480 ENDMILL COATED MSTAR 90043395
ROEBUCK CH83 VARI PITCH HOLE SAW 83MM
CUTLINE UK-OEMSC302 OEMSC302 2MM CARBIDE 3FL SLOT DRILL ALCRN
WALTERPROT MC232.12.7W4D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092193
ROEBUCK 211-00316 SOLID CARBIDE END MILL 2-F 1/4
SANDVIK R216.24-12050FCK26P1620 SC MILLING CM PLURA 2 5743062
SANDVIK 1K233-2500-050-NB H10F DURA SOLID CARBIDE END MILL 8386860
DORMER S22520.0 END MILL 20.00 MM 6706808