Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2B320-0600-NGH10F SC MILLING CM PLURA 2 6261144
SANDVIK 2B320-0600-NGH10F SC MILLING CM PLURA 2 6261144
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2B320-0600-NG H10F
rubix:
317A7729
manufacturer :
6261144
Product details
Technical specifications
Product details : SANDVIK 2B320-0600-NGH10F SC MILLING CM PLURA 2 6261144
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.85
excl. VAT
/
Each
£
95.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K334-1000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213491
SANDVIK R216.22-03030AAJ03G 1610 PLURA SOLID CARBIDE END MILL 5743049
DORMER S5368.0XR2.0 6706839
SANDVIK 1P240-0635-XA1630 SC MILLING CM PLURA 1 7045750
SANDVIK R215.36-12050-AC26H1610 SC MILLING CM PLURA 2 5742796
DOR S802HB 3.5MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
SANDVIK R215.36-16050-AC32L 1620 5742816
GUHRING 05735 008.000 END MILL SOLID CARBIDE 8.000MM TYPE N 6527L
SANDVIK 1K365-0800-050-XD 1730 DURA SOLID CARBIDE END MILL 8213594
SANDVIK R215.28-20050DAC38H 1610 5742610
CUTLINE 893304 D.6 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
SANDVIK R216.42-10030-AK19A H10F 5743474
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM 20 862629
SANDVIK R215.36-12060-AC26L1620 SC MILLING CM PLURA 2 5742803
DORMER S9026.0 DRILL 6.00 MM 5983037