SANDVIK 1P240-0550-XA1630 SOLID CARBIDE END MILL 6259732
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:1P240-0550-XA1630
Rubix:80193393
Manufacturer :6259732




Technical specifications
| Diameter | 5.5 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
Product details : SANDVIK 1P240-0550-XA1630 SOLID CARBIDE END MILL 6259732
Technical specifications
Attributes
| Diameter | 5.5 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 4 |
| Length of cut | 13 mm |
| Total length | 57 mm |
| Centre cut | center cutting |
| Cutting material | carbide |
| Coating | pvd alcrn |
| Type | coromill plura solid carbide end mill for heavy roughing |
| Angle of helix | 35 ° |
| Machining material | steel; stainless steel; cast iron; superalloys & titanium |
| Capacity length | 13.5 mm |
| Cutting angle | 45 ° |
Show UNSPSC/ECL@SS
£ 35.27 excl. VAT
/ Each
£ 42.32 incl. VAT
- Usually arrives within 14 working days