Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P350-1200-OA O12M 7254454
SANDVIK 2P350-1200-OA O12M 7254454
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P350-1200-OA O12M
rubix:
289A1270
manufacturer :
7254454
ean:
7323221821357
Product details
Technical specifications
Product details : SANDVIK 2P350-1200-OA O12M 7254454
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
336.42
excl. VAT
/
Each
£
403.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 893342 D.4 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGHT
CUTLINE 3 FLUT CARBID END MILL EXTRA SHRT WELDON SHNK OZMAMM 20 862569
SANDVIK 2S440-1588-228-SD1725 SC MILLING CM PLURA 2 7858300
CUTLINE 893337 12MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
CUTLINE VARICUT 12MM 3.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK RA216.24-3250DAK24P1620 SC MILLING CM PLURA 2 5739988
SANDVIK 2P121-0500-NC H10F 6259999
SANDVIK 1K223-0800-050-NH H10F DURA SOLID CARBIDE END MILL 8412600
CUTLINE 893314 D.16 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
DORMER P80312.7X6.0 BURR 12.70 MM X 6.00 MM 6814103
DORMER S22516.0 END MILL 16.00 MM 6706806
SANDVIK 2S340-0800-100-MA 1640 6260156
CUTLINE 893282 D.6 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGH
R2162525-SVIK T-MAX DRILL.
SANDVIK R216.42-06030-AI06G1620 SC MILLING CM PLURA 2 5743369