Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S440-1588-228-SD1725 SC MILLING CM PLURA 2 7858300
SANDVIK 2S440-1588-228-SD1725 SC MILLING CM PLURA 2 7858300
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S440-1588-228-SD 1725
rubix:
318A7626
manufacturer :
7858300
ean:
7323225031936
Product details
Technical specifications
Product details : SANDVIK 2S440-1588-228-SD1725 SC MILLING CM PLURA 2 7858300
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
288.75
excl. VAT
/
Each
£
346.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2S342-1600-500CMBM2CM SC MILLING CM PLURA 2 8353007
SANDVIK R2163305050AK13P1630 COROMILL
ROEBUCK CH68 VARI PITCH HOLE SAW 68MM
MITSUBCARB MPXLRBD0300R010N360 ENDMILL COATED MSTAR 90043387
CUTLINE 862918 4 VARI FLUT CARBID END MILL SHRT SER WELDON SHNK OZDY M
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 16 862580
GUHRING 03314 006.000 MILLS CARBIDE UNIVERS 9033140060000
SANDVIK R215.34C20040-DC38K1640 SC MILLING CM PLURA 2 5742640
MITSUBCARB MPXLRBD0400R050N160 ENDMILL COATED MSTAR 90042860
SANDVIK 1K232-0500-XA 1730 DURA SOLID CARBIDE END MILL 8213423
CUTLINE OEMSC410 10MM CARBIDE 4FL END MILL ALCRN
SANDVIK 2F440-0600-050ASD1725 SC MILLING CM PLURA 2 7858271
DORMER P8036.0X6.0 BURR 6.00 MM X 6.00 MM 6814100
DORMER S9442.0 S944 2.00 CARBIDE MC-X MULTI-FLUTE END MILL 5982894
SANDVIK 2P051-1000-OAO10A SC MILLING CM PLURA 2 7254433