• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 2F380-1588-152ASD1745 SC MILLING CM PLURA 2 7963647

SANDVIK 2F380-1588-152ASD1745 SC MILLING CM PLURA 2 7963647

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:2F380-1588-152ASD 1745
Rubix:318A0839
Manufacturer :7963647
EAN:7323225532716
brand logo
brand logo

Product details : SANDVIK 2F380-1588-152ASD1745 SC MILLING CM PLURA 2 7963647


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 529.84 excl. VAT
/ Each
£ 635.81 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WALTERPROT MC232-16.0W4B100C-WJ30ED SC MILLING CUTTERS PERFORM 7568731MITSUBCARB MPXLRBD0150R030N060 ENDMILL COATED MSTAR 90043381SANDVIK 1K337-2000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213633DORMER P801C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814096SANDVIK 2P342-0635-PBP2BM SC MILLING CM PLURA 2 8351833SANDVIK R215.34C06040-DC13K1640 SC MILLING CM PLURA 2 5742653SANDVIK 1K357-2500-200-XD 1730 DURA SOLID CARBIDE END MILL 8213659DORMER S7146.0 DRILL 6.00 MM 6706619WALTERPROT H901451-4 MILLING CUTTERS SOLID CARBIDE 5083994SANDVIK 2P231-0800-NA1630 SC MILLING CM PLURA 2 6260075SANDVIK 2F380-2000-300ASD1745 SC MILLING CM PLURA 2 7963631DORMER HSCO CUTTER 14.0 C50514.0ROEBUCK CH30. VARI PITCH HOLE SAW 30MMSANDVIK R215.26-10050EAC22H1610 SC MILLING CM PLURA 2 5742679DORMER C90722.0 C907 22.00 STANDARD LENGTH END MILL 844 5985641
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap