Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F380-2000-300ASD1745 SC MILLING CM PLURA 2 7963631
SANDVIK 2F380-2000-300ASD1745 SC MILLING CM PLURA 2 7963631
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F380-2000-300ASD 1745
rubix:
317A6665
manufacturer :
7963631
ean:
7323225532556
Product details
Technical specifications
Product details : SANDVIK 2F380-2000-300ASD1745 SC MILLING CM PLURA 2 7963631
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
764.50
excl. VAT
/
Each
£
917.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R215.H4-10050DAC03H1610 SC MILLING CM PLURA 2 5742559
5621082 EC060B16-4C06R0.5 IC900 END MILL
DORMER P8093.0X3.0 BURR 3.00 MM X 3.00 MM 6814135
SANDVIK 1K223-1600-050-NH H10F DURA SOLID CARBIDE END MILL 8412611
SANDVIK 2P440-1600-SD1725 SC MILLING CM PLURA 2 7858269
CUTLINE UK-OEMSC316 OEMSC316 16MM CARBIDE 3FL SLOT DRILL ALCRN
SANDVIK 2S220-1200-150-NC H10F 6260145
SANDVIK 2P460-1000-OAO10M SC MILLING CM PLURA 2 7254413
CUTLINE 893237 3MM CARBIDE END MILL 3 FLT CUPP S/S
SANDVIK R216.54-10040RAL40G 1620 5743599
SANDVIK 2P460-0635-OAO10M SC MILLING CM PLURA 2 7254389
DORMER S2291.5XD4 DRILL 1.50 MM X 4.0 MM 6706514
SANDVIK 2N342-1600-PD P2BM 8351812
SANDVIK 2P340-0300-PB 1630 6260117
MITSUBCARB MPXLRBD0120R010N100 ENDMILL COATED MSTAR 90042815