Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H901451-4 MILLING CUTTERS SOLID CARBIDE 5083994
WALTERPROT H901451-4 MILLING CUTTERS SOLID CARBIDE 5083994
Solid carbide miller Walter Prototyp
References
walter prototyp:
H901451-4
rubix:
357A4489
manufacturer :
5083994
ean:
4042446074944
Product details
Technical specifications
Product details : WALTERPROT H901451-4 MILLING CUTTERS SOLID CARBIDE 5083994
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.13
excl. VAT
/
Each
£
68.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 893357 D.12 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDON
CUTLINE 893329 20MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/S
SANDVIK 2B230-1200-NAN20C SC MILLING CM PLURA 2 6259965
CUTLINE 893415 8MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S
WALTERPROT MC232.12.7W4D038C-WJ30ED SC MILLING CUTTERS PERFORM 7568747
WALTERPROT MC232.15.9W4D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092194
SANDVIK R215.34C10040-DC22K1640 SC MILLING CM PLURA 2 5742593
SANDVIK R216.24-10050BCC22P 1620 PLURA SOLID CARBIDE END MILL 5742958
DORMER S802HA3.0 DRILL 3.00 MM 5983429
CUTLINE CHAMFER MILLTOOL 90 SOLID CARBID MULTI FLUT OZMA MM 10 863070
CUTLINE UK-OEMSC304 OEMSC304 4MM CARBIDE 3FL SLOT DRILL ALCRN
SANDVIK R216.24-06050CBC13P1620 SC MILLING CM PLURA 2 5742872
SANDVIK 1K233-2500-050-NB H10F DURA SOLID CARBIDE END MILL 8386860
SANDVIK 1K377-1600-300-XD 1730 DURA SOLID CARBIDE END MILL 8213674
SANDVIK 316-10CM400-10045G1730 SOLID CARBIDE HEADS 7611646