Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
MITSUBCARB MPXLRBD0300R020N180 ENDMILL COATED MSTAR 90042840
MITSUBCARB MPXLRBD0300R020N180 ENDMILL COATED MSTAR 90042840
Solid carbide miller Mitsubishi Materials
References
mitsubishi materials:
MPXLRBD0300R020N180
rubix:
278A4543
Product details
Technical specifications
Product details : MITSUBCARB MPXLRBD0300R020N180 ENDMILL COATED MSTAR 90042840
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.59
excl. VAT
/
Each
£
136.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S802HB6.0 DRILL 6.00 MM 5983284
WALTERPROT H4046918-0.5-1.25 ADVANCED MILLING CUTTER 5150632
MITSUBCARB MPXLRBD0400R030N160 ENDMILL COATED MSTAR 90042858
SANDVIK 1K223-1600-NB H10F DURA SOLID CARBIDE END MILL 8386781
CUTLINE VARICUT 4MM 0.25R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DORMER S76516.0 END MILL 16.00 MM 6706869
DORMER P8316.0X6.0 BURR 6.00 MM X 6.00 MM 6814202
CUTLINE 893240 6MM CARBIDE END MILL 3 FLT CUPP S/S
ROEBUCK CH33 VARI PITCH HOLE SAW 33MM
SANDVIK 2F342-0800-050-PD P2BM 8351756
CUTLINE 893434 D.6 BALL NOSE CARBIDE END MILL FOR ALU - 2 FLUTES STRAI
SANDVIK R216.34-16040-BC32K1640 SC MILLING CM PLURA 2 5743259
SANDVIK 316-10BM440-10050G 1730 7611643
MITSUBCARB MPXLRBD0300R020N300 ENDMILL COATED MSTAR 90042842
ROEBUCK 211-00308 SOLID CARBIDE END MILL 2 FLUTE 1/8 INCH