Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F341-1000-200-SC1710 SC MILLING CM PLURA 2 7419256
SANDVIK 2F341-1000-200-SC1710 SC MILLING CM PLURA 2 7419256
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F341-1000-200-SC 1710
rubix:
320A1170
manufacturer :
7419256
ean:
7323222412332
Product details
Technical specifications
Product details : SANDVIK 2F341-1000-200-SC1710 SC MILLING CM PLURA 2 7419256
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.00
excl. VAT
/
Each
£
158.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K365-1600-300-XD 1730 DURA SOLID CARBIDE END MILL 8213605
SANDVIK 1K337-1200-300-XD 1730 DURA SOLID CARBIDE END MILL 8213628
DORMER P81512.7X6.0 BURR 12.70 MM X 6.00 MM 6814168
CUTLINE UK-OEMSCBN203 OEMSCBN203 3MM CARBIDE 2FL B/NOSED ALCRN
DORMER S813HA5.0 DRILL 5.00 MM 5983639
DORMER S26220.0XR4.0 6706973
SANDVIK R2163410050AK22P1630 COROMILL
SANDVIK 1P222-0600-XA 1630 6259614
WALTERPROT MC232-12.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022538
DORMER P813C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814162
CUTLINE OEMSC408 8MM CARBIDE 4FL END MILL ALCRN
SANDVIK 2F380-2500-300ASD1745 SC MILLING CM PLURA 2 7963634
DORMER P803C8.0X6.0 BURR 8.00 MM X 6.00 MM 6814107
SANDVIK 2S220-0600-100-NC H10F 6260150
SANDVIK 2S342-0600-100-PBP2BM SC MILLING CM PLURA 2 8351870