Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P81512.7X6.0 BURR 12.70 MM X 6.00 MM 6814168
DORMER P81512.7X6.0 BURR 12.70 MM X 6.00 MM 6814168
Solid carbide miller Dormer
References
dormer:
P81512.7X6.0
rubix:
2578954
ean:
7320760688090
Technical specifications
Diameter
12.7
mm
Total length
32
mm
Length of cut
77
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P81512.7X6.0 BURR 12.70 MM X 6.00 MM 6814168
Technical specifications
Attributes
Diameter
12.7
mm
Total length
32
mm
Length of cut
77
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.82
excl. VAT
/
Each
£
42.98
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1K333-0800-XB 1730 DURA SOLID CARBIDE END MILL 8213463
SANDVIK 2F342-1200-050-PD P2BM 8351776
SANDVIK R216.32-00630-AI06G1620 SC MILLING CM PLURA 2 5742985
CUTLINE 893280 D.6 R0.5 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGH
SANDVIK 2P170-1200-NAH10F SC MILLING CM PLURA 2 6260032
SANDVIK R216.62-12030-AO13G 1610 5743589
DORMER S76320.0XR3.0 END MILL 20.00 MM X 3.0 MM 6706863
DORMER S52516.0 6706817
SANDVIK 2S342-0800-100CMBM2CM SC MILLING CM PLURA 2 8352866
DORMER S5268.0 6706792
CUTLINE 855686 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
WALTER H8E11118-E16-16 CONEFIT MILLING CUTTERS 5627129
CUTLINE VARICUT 10MM 3.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 2P340-1600-PA 1630 6260094
CUTLINE 893406 12MM CARBIDE END MILL FOR ALUMINIUM 2FLT WELDON