Solid carbide miller GISS Cutline
Diameter | 8 mm |
---|---|
Length of cut | 20 mm |
Tail diameter | 8 mm |
Diameter | 8 mm |
---|---|
Length of cut | 20 mm |
Tail diameter | 8 mm |
Machining material | steel, stainless steel, cast iron |
Type | general purpose carbide end mills |
In stock: Next day delivery