SANDVIK 1K334-0400-100-XC 1730 DURA SOLID CARBIDE END MILL 8213483


Solid Carbide End Mill

References
sandvik coromant:1K334-0400-100-XC 1730
rubix:242A9078
manufacturer :8213483
ean:7323226616422
brand logo
brand logo
Technical specifications
Length of cut8 mm
Angle of helix35.5 °
See all Specifications

Product details : SANDVIK 1K334-0400-100-XC 1730 DURA SOLID CARBIDE END MILL 8213483


1730, CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.

Strengths

Secure and efficient machining
Easy to use
Plug and play adaptors make it easy to connect the coolant
Versatile parting and grooving

Technical specifications


Attributes
Length of cut8 mm
Angle of helix35.5 °
CoatingAlCrN
Show UNSPSC/ECL@SS
£ 38.33 excl. VAT
/ Each
£ 46.00 incl. VAT
  • Usually arrives within 14 working days