SANDVIK R216.24-08050DCC19P 1620 PLURA SOLID CARBIDE END MILL 5742881


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-08050DCC19P1620
rubix:218A9029
manufacturer :5742881
ean:12301881
brand logo
brand logo
Technical specifications
Diameter8 mm
Total length63 mm
Length of cut19 mm
See all Specifications

Product details : SANDVIK R216.24-08050DCC19P 1620 PLURA SOLID CARBIDE END MILL 5742881


Technical specifications


Attributes
Diameter8 mm
Total length63 mm
Length of cut19 mm
Number of teeth4
Tail diameter8 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 103.55 excl. VAT
/ Each
£ 124.26 incl. VAT
  • Usually arrives within 14 working days