Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7184.0 END MILL 4.00 MM 6706770
DORMER S7184.0 END MILL 4.00 MM 6706770
Solid carbide miller Dormer
References
dormer:
S7184.0
rubix:
2556969
ean:
7320760683194
Technical specifications
Diameter
4
mm
Total length
100
mm
Length of cut
31
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7184.0 END MILL 4.00 MM 6706770
Technical specifications
Attributes
Diameter
4
mm
Total length
100
mm
Length of cut
31
mm
Number of teeth
4
Tail diameter
4
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.14
excl. VAT
/
Each
£
58.97
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S9025.0 DRILL 5.00 MM 5983033
SANDVIK R216.24-20050ICC38P1620 SC MILLING CM PLURA 2 5742919
SANDVIK R215.H4-08050CAC05P 1620 5742544
WALTERPROT MC232-06.0W3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353980
SANDVIK R216.24-06050CBC13P1620 SC MILLING CM PLURA 2 5742872
ROEBUCK CH152 VARI PITCH HOLE SAW 152MM
DORMER P81316.0X6.0 BURR 16.00 MM X 6.00 MM 6814159
SANDVIK 2S342-2000-635CMBM2CM SC MILLING CM PLURA 2 8353060
SANDVIK R216.33-14040-AC26UH10F SC MILLING CM PLURA 2 5743238
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER WELDON SHANK MM 20 862689
DORMER S9022.5 DRILL 2.50 MM 5983013
SANDVIK R216.42-01230-FC12G 1700 5963291
SANDVIK 1P231-0476-XA1630 SC MILLING CM PLURA 1 7045725
DORMER S2298.0 DRILL 8.00 MM 6706525
CUTLINE 893306 D.8 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON