Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F380-1270-228ASD1745 SC MILLING CM PLURA 2 7963644
SANDVIK 2F380-1270-228ASD1745 SC MILLING CM PLURA 2 7963644
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F380-1270-228ASD 1745
rubix:
318A7808
manufacturer :
7963644
ean:
7323225532686
Product details
Technical specifications
Product details : SANDVIK 2F380-1270-228ASD1745 SC MILLING CM PLURA 2 7963644
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
285.08
excl. VAT
/
Each
£
342.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S5276.0 6706830
SANDVIK R216.34-10050-BC22P1620 SC MILLING CM PLURA 2 5743348
DORMER S812HA8.0 DRILL 8.00 MM 5983538
WALTERPROT MC232-03.5A4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022556
DORMER S53610.0XR2.0 6706840
SANDVIK R216.54-16040RAL45G1620 SC MILLING CM PLURA 2 5743560
DORMER S813HA3.0 DRILL 3.00 MM 5983567
CUTLINE 893435 D.8 BALL NOSE CARBIDE END MILL FOR ALU - 2 FLUTES STRAI
CUTLINE 893397 20MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
SANDVIK R216.42-01030-EC10G 1700 5963285
WALTERPROT MC232-20.0W4B300C-WJ30ED SC MILLING CUTTERS PERFORM 7568740
WALTERPROT MC232-12.0W4B080C-WJ30ED SC MILLING CUTTERS PERFORM 7568724
SANDVIK R216.22-08030CAI08G 1610 5743021
WALTERPROT MC232-08.0W4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022560
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 20 862701