SANDVIK R216.42-01030-EC10G 1700 5963285


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-01030-EC10G1700
rubix:288A4638
manufacturer :5963285
brand logo
brand logo
Technical specifications
Diameter1 mm
Total length45 mm
Length of cut0.8 mm
See all Specifications

Product details : SANDVIK R216.42-01030-EC10G 1700 5963285


Technical specifications


Attributes
Diameter1 mm
Total length45 mm
Length of cut0.8 mm
Number of teeth2
Tail diameter6 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle15 °
Show UNSPSC/ECL@SS
£ 104.50 excl. VAT
/ Each
£ 125.40 incl. VAT
  • Usually arrives within 14 working days